Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Supertek™ Aluminum Superior Grade 1024 Hz 'C' Tuning Fork
GREENER_CHOICESCI_ED

Catalog No. S81849 Shop All Supertek Scientific Products
Change view
Click to view available options
Frequency:
1024 Hz
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Frequency
S81849 1024 Hz
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. S81849 Supplier Supertek™ Supplier No. PH36121/11
Add to Cart
Add to Cart
This item is not returnable. View return policy

This Supertek™ Aluminum Superior Grade 1024 Hz 'C' Tuning Fork, two octaves above middle 'C,' has been individually tested for accuracy.

  • Tuning fork is stamped with frequency and tone

Specifications

Product Type Tuning Fork
Material Aluminum
Dimensions (L x W x H) 6 x 2 x 2 in.
Weight (English) 2.4 oz.
Frequency 1024 Hz
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.