Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Aluminum Tilt-Top Test Tube Basket with Cover

Catalog No. 01189151 Shop All Fisherbrand Products
Change view
Click to view available options
Dimensions (L x W x H):
11.5 x 8 x 7 in.
12.75 x 9 x 7 in.
4 x 4 x 6 in.
5 x 4 x 4 in.
5 x 4 x 5 in.
6 x 6 x 6 in.
9 x 9 x 9 in.
10 x 6 x 6 in.
10 x 8 x 5 in.
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W x H)
01-189-151 4 x 4 x 6 in.
01-189-157 5 x 4 x 4 in.
01-189-158 5 x 4 x 5 in.
01-189-152 6 x 6 x 6 in.
01-189-153 9 x 9 x 9 in.
01-189-154 10 x 6 x 6 in.
01-189-150 10 x 8 x 5 in.
01-189-155 11.5 x 8 x 7 in.
01-189-156 12.75 x 9 x 7 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
Catalog No. 01-189-151
Add to Cart
Add to Cart

This Aluminum Tilt-Top Test Tube Basket features a durable aluminum construction body with cover.

  • Useful in holding laboratory ware for washing, storage, or autoclaving
  • Flow-through design
  • Resistant to acidic/alkali corrosion and autoclavable
  • Aluminum construction
  • Lightweight, strong and durable

Specifications

Certifications/Compliance ISO, GMP
Autoclavable Autoclavable
Color Silver
Holds Labware
Material Aluminum
Shape Rectangular
Stackable Yes
Sterility Non-sterile
For Use With (Equipment) Test tubes and other labwares
Dimensions (L x W x H) 4 x 4 x 6 in.
Product Type Aluminum Basket
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.