Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Supertek™ Aluminum Tuning Fork Set Of 8 with Mallet
GREENER_CHOICESCI_ED

Catalog No. s81837 Shop All Supertek Scientific Products
Change view
Click to view available options
Frequency:
256 to 513 Hz
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Frequency
S81837 256 to 513 Hz
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. S81837 Supplier Supertek™ Supplier No. PH36126/1
Only null left
Add to Cart
Add to Cart
This item is not returnable. View return policy

Supertek™Aluminum Set of 8 Tuning Forks range from 256 Hz to 513 Hz. These superior grade tuning forks are individually tested to assure that the proper pitch is achieved. Middle C to C above middle C. Set includes a rubber tipped mallet to serve as an actuator.

  • Includes 1 each of:
    • 256 Hz, 'C'
    • 288 Hz, 'D'
    • 320 Hz, 'E'
    • 341.3 Hz, 'F'
    • 384 Hz, 'G'
    • 426.6 Hz, 'A'
    • 480 Hz, 'B'
    • 512 Hz, 'C'
    • Rubber tipped mallet
    • Attractive Styrofoam and foam rubber lined wooden storage box

Specifications

Product Type Tuning Fork
Material Aluminum
For Use With (Application) Scientific Experiments, Chakra and Meditation
Includes 8 Tuning Forks, Rubber Tipped Mallet and Storage Box
Dimensions (L x W x H) ‎28.3 x 26.3 x 4.4 cm
Weight (Metric) 800 g
Frequency 256 to 513 Hz
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.