Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Ampco Aluminum Valve Wheel Hook
SDP

Catalog No. 19175140 Shop All Ampco Metal Inc. Products
Change view
Click to view available options
Length (English):
11 -3/4 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English)
19-175-140 11 -3/4 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-175-140 Supplier Ampco Supplier No. WV30
Add to Cart
Add to Cart

Non-sparking, non-magnetic, and corrosion-resistant valve wheel hook. Made in the USA.

  • F-type
  • Aluminum bronze material, beryllium free
  • Lifetime warranty
  • See image for more information regarding measurements
  • a (metric): 30 mm
  • b (metric): 55 mm
  • d (metric) 13 mm
  • Length (metric): 300 mm
  • Weight (metric): 300 g
  • a (English): 1 and 3/16 in.
  • b (English): 2 and 3/16 in.
  • d (English): 1/2 in.
  • Weight (English) 0.80 lb.

Specifications

Product Type Valve Wheel Hook
Length (English) 11 -3/4 in.
Quantity 1 Ea.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.