Learn More
Heathrow Scientific Aluminum Weighing Boats, Crinkled Wall
Description
- Smooth, flat bottom ensures balance stability and accurate measurements
- Lightweight and Sturdy
- Able to withstand high temperatures
- Resistant to many chemicals, including acids and bases
- Finger tab handle can be etched for identification before weighing
- Can be used for a wide range of applications including weighing, dispensing, mixing, and storing samples
- Disposable
Specifications
Specifications
| Bottom Shape | Flat |
| Capacity (Metric) | 5 mL |
| Color | Silver |
| Material | Aluminum |
| Sterility | Non-sterile |
| Type | Weigh Boat |
| Edges | Crinkle Wall |
| Includes | Handling Tab |
| No. per Pack | 100 Pk. |
| Thickness | 0.1 mm |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.