Learn More
Heathrow Scientific Aluminum Weighing Boats, Oil Free
Description
- Smooth bottom and rigid structure, making sample handling easy and precise while minimizing sample loss
- Disposable and lightweight
- Processed and packaged in clean room environment
- Lot traceable
Specifications
Specifications
| Bottom Shape | Flat |
| Capacity (Metric) | 50 mL |
| Color | Silver |
| Material | Aluminum |
| Sterility | Non-sterile |
| Type | Oil-free Weigh Boat |
| Edges | Crinkle Wall |
| Includes | Handling Tab |
| No. per Pack | 100 Pk. |
| Dimensions (L x W) | 2.8 x 0.6 in. (70 x 16 mm) |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.