Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Description
The Aluminum Weighing Boat may be used for general-purpose weighing, dispensing, storage, food processing, evaporating or drying.
Aluminum Weighing Boats:
- Sturdy yet lightweight boats feature a smooth, flat bottom for sample handling and a flanged, crimped wall for rigidity
- Finger tab handle can be etched for identification prior to weighing
- Designed for moisture determination balances with slightly tapered walls for stacking
- Packaging: 100
Specifications
Specifications
| Autoclavable | Not Autoclavable |
| Bottom Shape | Round |
| Capacity (Metric) | 20 mL |
| Color | Silver |
| Disposable | Single-use |
| Material | Aluminum |
| Shape | Circular |
| Sterility | Non-sterile |
| Type | Weighing Boat |
| No. per Case | 100/Cs. |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?