Learn More
Heathrow Scientific Aluminum Weighing Dishes
Description
- Lightweight and Sturdy
- Able to withstand high temperatures
- Resistant to many chemicals, including acids and bases
- Slightly tapered walls for stacking
- Ideal dust covers for open vessels
- Available in a wide variety of sizes
Specifications
Specifications
| Bottom Shape | Flat |
| Capacity (Metric) | 40 mL |
| Color | Silver |
| Material | Aluminum |
| Sterility | Non-sterile |
| Type | Weighing Dish |
| Edges | Crinkle Wall |
| No. per Pack | 50 Pk. |
| Dimensions (L x W) | 4 x 0.3 in. (101 x 8 mm) |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.