Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Nordon Amana™ Commercial Microwave Oven: Model: RCS10DS

Catalog No. 11675329 Shop All Nordon Inc. Products
Change view
Click to view available options
Amperage:
15 A
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Amperage
11-675-329 15 A
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 11-675-329 Supplier Nordon Supplier No. RCS10DSE

missing translation for 'validMainframeMsg'

High-quality, durable construction provides many years of dependable commercial food service use

  • Reduces preparation time, labor and food waste while providing consistent results
  • X2 multiple quantity pad calculates proper cook times for multiple portions
  • Removable air filter with clean filter reminder protects oven components from grease-laden air

  • Durable stainless-steel exterior and interior construction
  • Time entry option for added flexibility
  • Automatic Voltage Sensor adjusts to the power supply
  • Braille touch pads

Specifications

Type Model: RCS10DS Microwave Oven
Includes Automatic voltage sensor, x2 multiple braille touch pads, removable air filter with clean filter reminder, interior lights, 5 ft. l power cord
Material Stainless Steel
Plug Type NEMA 5-15
Dimensions (L x W x H) 19 x 22 x 13.75 in. (48.3 x 54.9 x 34.9 cm)
Width (English) Interior 22 in.
Width (Metric) Interior 54.9 cm
Height (English) Interior 13.75 in.
Height (Metric) Interior 34.9 cm
Depth (English) Interior 19 in.
Depth (Metric) Interior 48.3 cm
Shipping Weight (English) 48.06 lb.
Shipping Weight (Metric) 21.8 kg
Electrical Requirements 120 V 60 Hz
Voltage 120 V
Wattage 1550 w
Amperage 15 A
Frequency 60 Hz
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.