Learn More
Description
Amaranth is an azo dye which is mainly used in the the beverage and food industries. It is also considered as an endocrine disruptor.
Specifications
Specifications
| Color | Brown to Brown/Red |
| pH | 9.65 |
| Quantity | 500 g |
| Percent Purity | 85 to 95% |
| Chemical Name or Material | Amaranth |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.