Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Qorpak™ Amber Borosilicate Sample Vials with Green Polypropylene Hole Cap and PTFE/Silicone Septa

Catalog No. 02992597
Change view
Click to view available options
Color:
Amber
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
02-992-597 Amber
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 02-992-597 Supplier Qorpak™ Supplier No. GLC01069
Add to Cart
Add to Cart

Offer protection from harmful light and UV rays for light sensitive products. Qorpak™ Amber Borosilicate Sample Vials with Green Polypropylene Hole Cap and PTFE/Silicone Septa are ideal for general purpose.

  • Screw thread vials are made of Type I Borosilicate glass
  • Resistant to heat shock and chemical leaching

Specifications

Color Amber
Diameter (Metric) Outer 27.5 mm
Material Borosilicate Glass
Pre-slit No
Sterility Non-sterile
Volume (Metric) 40 mL
Thread Style Screw
Closure Material Polypropylene
Closure Type Screw Cap (Open-top) with Septum
Quantity 144/Cs.
Closure Size 24-400
Marking Spot No
Autoclavable Autoclavable
Height (Metric) 95 mm
Product Type Sample Vial with Screw Cap
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.