Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Qorpak™ Amber Borosilicate Vial, Phenolic Rubber Lined Cap

Catalog No. 02985140
Change view
Click to view available options
Volume (Metric):
7.5 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric)
02-985-140 7.5 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 02-985-140 Supplier Qorpak™ Supplier No. 348145
Add to Cart
Add to Cart

Offers protection from UV rays and harmful light.

  • Autoclavable
  • Used for general purposes
  • Type I Borosilicate glass
  • Resistant to heat shock and chemical leaching

Specifications

Closure Color Black
Material (Liner) Rubber
Color Amber
Diameter (Metric) Outer 17 mm
Material Borosilicate Glass
Pre-slit No
Sterility Non-sterile
Disposable Reusable
Volume (Metric) 7.5 mL
Graduated No
Includes Cap
Neck Style Threaded
Volume (English) 0.25 oz.
Dnase Free No
Closure Material Phenolic
Closure Type Screw Cap
Quantity 144/Cs.
Closure Size 15 to 425
Marking Spot No
Autoclavable Autoclavable
Height (Metric) 60 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.