Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Qorpak™ Amber Boston Round Bottles with Black Phenolic Pulp/Tin Foil Cap

Catalog No. 02992568
Change view
Click to view available options
Capacity (Metric):
60 mL
240 mL
960 mL
Closure Size:
20-400 mm
24-400 mm
33-400 mm
Packaging:
Bulk pack
Convention pack
Quantity:
12/Cs.
24/Cs.
30/Cs.
96/Cs.
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Closure Size Packaging Quantity
02-992-568 60 mL 20-400 mm Convention pack 24/Cs.
02-991-380 240 mL 24-400 mm Bulk pack 96/Cs.
02-992-252 960 mL 33-400 mm Bulk pack 30/Cs.
02-992-478 960 mL 33-400 mm Convention pack 12/Cs.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 02-992-568 Supplier Qorpak™ Supplier No. GLC01915

Item Discontinued This item has been discontinued by the supplier. Please to view product availability in your area.

missing translation for 'validMainframeMsg'

General use bottles ideal for UV sensitive contents. Qorpak™ Amber Boston Round Bottles with Black Phenolic Pulp/Tin Foil Cap ensures product integrity for long-term storage.

  • Features a narrow screw neck opening, curved shoulders, and a round body
  • Glass offers minimal chemical interference with contents
  • Amber color absorb all wavelengths in the ultraviolet spectrum

Specifications

Capacity 2 oz., 60 mL
Capacity (Metric) 60 mL
Color Amber
Diameter (English) 1.53 in.
Material Glass
Packaging Convention pack
Quantity 24/Cs.
Closure Color Black
Height (Metric) 94 mm
Height (English) 3.7 in.
Closure Liner Pulp/Tin Foil
Closure Material Phenolic
Closure Size 20-400 mm
Diameter (Metric) 39 mm
Closure Type Screw Cap
Capacity (English) 2 oz.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.