Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Amber Boston Round Bottles with Black Phenolic PolyCone Cap

Catalog No. p-8002027 Shop All Fisherbrand Products
Change view
Click to view available options
Capacity (Metric):
120 mL
240 mL
Closure Size:
22-400 mm
24-400 mm
Quantity:
108/Cs.
160/Cs.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Closure Size Quantity
02-911-895 120 mL 22-400 mm 160/Cs.
02-911-900 240 mL 24-400 mm 108/Cs.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 02-911-895

For long term storage and also offers protection for UV-sensitive contents. Fisherbrand™ Amber Boston Round Bottles with Black Phenolic PolyCone Lined Caps are ideal for use when content integrity and UV protection is important.

Amber Glass Boston Round Bottles are excellent general use bottles ideal for when content integrity and UV protection is important. Boston Round bottles features a narrow screw neck opening, curved shoulders, and a round body. Glass offers minimal chemical interference with contents; amber glass bottles absorb all wavelengths in the ultraviolet spectrum. Amber Glass Boston Rounds ensure integrity for long term storage and offer excellent protection for UV-sensitive contents.

  • Boston round bottles features a narrow screw neck opening, curved shoulders, and a round body
  • Glass offers minimal chemical interference with contents
  • Amber glass bottles absorb all wavelengths in the ultraviolet spectrum

Black Phenolic PolyCone Lined Caps
  • Form an exceptionally tight seal and offer a good chemical barrier
  • Liner molds itself around the sealing areas of the finish as the cap is screwed on, virtually eliminating leakage, evaporation, contamination, binding and backing off
  • Ideal for everything from liquids, to soaps, to macro-invertebrates.

Specifications

Capacity (Metric) 120 mL
Capacity (English) 4 oz.
Color Amber
Material Glass
Quantity 160/Cs.
Closure Color Black
Liner Material PolyCone
Neck Finish 22-400
Closure Included Yes
Mouth Narrow
Shape Boston Round
Height (Metric) 115 mm (With Closure); 112 mm (Without Closure)
Product Type Boston Round Bottle
Height (English) 4.52 in. (With Closure); 4.4 in. (Without Closure)
Closure Liner Polyethylene
Closure Material Phenolic
Closure Size 22-400 mm
Diameter (Metric) 48 mm
Closure Type Screw Cap
Through the Closure Dispensing Yes
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.