Learn More
Qorpak™ Amber Boston Round Bottles without Cap
Description
- Features a narrow screw neck opening, curved shoulders, and a round body
- Glass offers minimal chemical interference with contents
- Amber color absorbs all wavelengths in the ultraviolet spectrum
Specifications
Specifications
| Capacity (Metric) | 1 L |
| Color | Amber |
| Material | Glass (Type 3) |
| No. per Case | 12/Cs. |
| Sterility | Non-sterile |
| Neck Finish | 33 to 430 |
| Closure Included | No |
| Graduated | No |
| Mouth | Narrow, Threaded |
| Height (Metric) | 217 mm |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.