Learn More
Description
- Features narrow screw neck opening, curved shoulders, and a round body
- Glass offers minimal chemical interference with contents
- Amber color absorb all wavelengths in the ultraviolet spectrum
- Ensure integrity for long term storage and protection for UV-sensitive contents
Specifications
Specifications
| Capacity (Metric) | 950 mL |
| Color | Amber |
| Diameter (Metric) Outer Neck | 29 mm |
| Diameter (Metric) Inner Neck | 20 mm |
| Material | Glass (Type 3) |
| Quantity | 30 |
| Neck Finish | 33-400 |
| Closure Included | No |
| Mouth | Narrow |
| Height (Metric) | 206 mm |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
