Learn More
Fisherbrand™ Amber Boston Round Glass Bottles with White Polypropylene Caps
Shop All Fisherbrand Products

Description
Amber Boston round Type III soda-lime glass is ideal for solvent, chemical or sample storage. Packaged in convenience packs with white polypropylene caps attached to maintain cleanliness
- General use bottles ideal for when content integrity and UV protection is important
- Feature a narrow screw neck opening, curved shoulders, and a round body
- Glass offers minimal chemical interference with contents
- Amber color absorbs all wavelengths in the ultraviolet spectrum, ensures integrity for long term storage, and offers excellent protection for UV-sensitive contents
- White Polypropylene cap offers good impact strength, thermal resistance and pliability
Specifications
Specifications
| Capacity (Metric) | 480 mL |
| Capacity (English) | 16 oz. |
| Color | Amber |
| Diameter (Metric) Outer Neck | 25 mm |
| Diameter (Metric) Inner Neck | 16 mm |
| Height (Metric) With Closure | 171 mm |
| Material | Glass (Type 3) |
| Quantity | 12 |
| Closure Color | White |
| Neck Finish | 28-400 |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.