Learn More
Fisherbrand™ Fisherbrand™ Amber Boston Round Glass Bottles without Caps
Shop All Fisherbrand Products

Description
- Features narrow screw neck opening, curved shoulders, and a round body
- Made from Type III soda-lime glass for minimal chemical interference with contents
- Amber color absorbs ultraviolet wavelengths to protect light-sensitive contents
- Ideal for solvent, chemical, or sample storage
- Available in bulk packs without caps
Specifications
Specifications
| Capacity (Metric) | 60 mL |
| Color | Amber |
| Diameter (Metric) Outer Neck | 18 mm |
| Diameter (Metric) Inner Neck | 10 mm |
| Material | Glass (Type 3) |
| Quantity | 288 |
| Sterility | Non-sterile |
| Neck Finish | 20-400 |
| Closure Included | No |
| Graduated | No |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.