Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Plas Labs™ Amber Desiccators with Perforated Shelves
SDP

Catalog No. 11389158 Shop All Plas-Labs, Inc. Products
Change view
Click to view available options
Height (Metric):
30.5 cm
45.7 cm
61 cm
Width (Metric):
30.5 cm
45.7 cm
61 cm
No. of Shelves:
2 Perforated
4 Perforated (2/Chamber)
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Height (Metric) Width (Metric) No. of Shelves
11-389-158 30.5 cm 30.5 cm 2 Perforated
11-389-161 61 cm 30.5 cm 4 Perforated (2/Chamber)
11-389-164 45.7 cm 45.7 cm 4 Perforated (2/Chamber)
11-389-167 61 cm 61 cm 4 Perforated (2/Chamber)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 11-389-158 Supplier Plas Labs™ Supplier No. 860CGA/NS
Add to Cart
Add to Cart

For light sensitive materials

  • Designed to protect, store, or assist in moving critical materials and prevent contamination
  • Dust and moisture free enclosures useful for research specimens or sensitive electronic components
  • Under positive N2 gas flow, prevent moisture from penetrating molecular structure of stored components
  • Amber units are very effective for protection from harmful U.V. rays for light sensitive components

Specifications

Color Amber
For Use With (Application) Light sensitive materials
No. of Shelves 2 Perforated
Width (English) 12 in.
Width (Metric) 30.5 cm
Height (English) 12.5 in.
Height (Metric) 30.5 cm
Depth (English) 12.5 in.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.