Learn More
Description
- Two cap configurations available - PP cap and freeze dry stopper or urea EPE lined cap
- Freeze dry stoppers demonstrate very low moisture absorption
- Specially designed bottom radius adds strength for freeze drying applications
Specifications
Specifications
| Color | Amber |
| Diameter (Metric) Outer | 25 mm |
| Material | Borosilicate Glass |
| Volume (Metric) | 10 mL |
| For Use With (Application) | Suitable for freeze drying applications, all diagnostic and pharmaceutical applications |
| Neck Style | Screw |
| Style | Tubular |
| Thread Style | Screw |
| Quantity | 154/Pk. |
| Autoclavable | Autoclavable |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
