Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Wheaton™ Type 1 Diagnostic Amber Glass Vials
SDP

Catalog No. 12141618 Shop All DWK Life Sciences Products
Change view
Click to view available options
Volume (Metric):
5 mL
10 mL
25 mL
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric)
12-141-618 5 mL
12-141-600 10 mL
12-141-612 25 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 12-141-618 Supplier Wheaton™ Supplier No. 102030
Add to Cart
Add to Cart

Provides excellent clarity and dimensional consistency from vial to vial due to tubular design. Wheaton™ Type 1 Diagnostic Amber Glass Vials are manufactured using Type 1 neutral glass that conforms to USP Type 1 requirements for light transmission to protect light-sensitive products.

  • Two cap configurations available - PP cap and freeze dry stopper or urea EPE lined cap
  • Freeze dry stoppers demonstrate very low moisture absorption
  • Specially designed bottom radius adds strength for freeze drying applications
TRUSTED_SUSTAINABILITY

Specifications

Color Amber
Diameter (Metric) Outer 18 mm
Material Borosilicate Glass
Volume (Metric) 5 mL
For Use With (Application) Suitable for freeze drying applications, all diagnostic and pharmaceutical applications
Neck Style Screw
Style Tubular
Thread Style Screw
Quantity 320/Pk.
Autoclavable Autoclavable
Height (Metric) 41 mm
Product Type Diagnostic Vial
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.