Learn More
Qorpak™ Amber Glass Jug with 38-439 Neck Finish
Description
- Molded finger grips for easy handling
- Pour-out neck finish to minimize dripping while pouring
Specifications
Specifications
| Capacity (Metric) | 4 L |
| Color | Amber |
| Material | Glass |
| No. per Case | 6/Cs. |
| Sterility | Non-sterile |
| Neck Finish | 38-439 |
| Graduated | No |
| Height (Metric) | 341 mm |
| Diameter (Metric) | 158 mm |
| Autoclavable | Autoclavable |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.