Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Qorpak™ Amber Glass Jugs with Pour-Out Neck Finish

Catalog No. 02911400
Change view
Click to view available options
Closure Included:
No
Yes
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Closure Included
02-911-400 Yes
02-911-398 No
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 02-911-400 Supplier Qorpak™ Supplier No. GLC12605
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Amber Glass Jugs with molded finger grips are the perfect storage solution for large quantities of liquid. Amber glass protects against harmful UV rays.

  • Maintain sample integrity with the assurance of glass
  • Amber colored bottles offer UV protection for light-sensitive products
  • Pour-out neck finish minimizes splatter and dripping when pouring liquids

Specifications

Capacity (Metric) 2.5 L
Color Amber
Description 84 oz. (2.5 L) Amber Jug with Pour Out neck finish and Black Phenolic F217 and PTFE Lined Cap attached
Diameter (Metric) Outer Neck 38 mm
Material Glass (Type 3)
No. per Case 6/Cs.
Replacement Closure CAP-07459
Sterility Non-sterile
Closure Color Black
Liner Material F217/PTFE
Closure Included Yes
Graduated No
Mouth Narrow
Height (Metric) 310 mm
Closure Liner F217, PTFE
Closure Material Phenolic
Closure Size 38-439
Diameter (Metric) 137 mm
Closure Type Screw Cap
Through the Closure Dispensing No
Autoclavable Not Autoclavable
Capacity (English) 84 oz.
Shape Round Jug
Certifications/Compliance None
Disposable Reusable
Product Type Glass Jug
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.