Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Qorpak™ Amber Glass Jugs with Pour-Out Neck Finish

Catalog No. 01001769
Change view
Click to view available options
Capacity (Metric):
2.5 L
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
01-001-769 2.5 L
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 01-001-769 Supplier Qorpak™ Supplier No. 321199
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Amber glass jug with molded finger grips is the perfect storage solution for large quantities of liquid. Amber glass protects against harmful UV rays.

  • Maintain sample integrity with the assurance of glass
  • Amber colored bottles offer UV protection for light-sensitive products
  • Pour-out neck finish minimizes splatter and dripping when pouring liquids

Specifications

Capacity (Metric) 2.5 L
Color Amber
Material Glass (Type 3)
No. per Case 6/Cs.
Sterility Non-sterile
Neck Finish 38-439
Closure Included No
Graduated No
Mouth Narrow
Height (Metric) 310 mm
Diameter (Metric) 137 mm
Autoclavable Autoclavable
Capacity (English) 84 oz
Shape Round Jug
Disposable Reusable
Product Type Glass Jug
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.