Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Qorpak™ Amber Glass Jugs without Cap

Catalog No. 01001087
Change view
Click to view available options
Neck Finish:
38-400
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Neck Finish
01-001-087 38-400
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 01-001-087 Supplier Qorpak™ Supplier No. 325552

missing translation for 'validMainframeMsg'

Ideal for UV-sensitive contents, these general-use bottles ensure product integrity during long-term storage. Closures are sold separately.

  • Molded finger grips provide comfortable and secure handling
  • Suitable for storage of large quantities of liquids
  • Amber glass offers excellent UV protection to maintain content stability
  • Durable construction supports long-term storage applications

Specifications

Capacity (Metric) 3.8 L
Color Amber
Material Glass (Type 3)
No. per Case 6
Sterility Non-sterile
Neck Finish 38-400
Closure Included No
Graduated No
Mouth Narrow, Threaded
Height (Metric) 304 mm
Diameter (Metric) 165 mm
Autoclavable Autoclavable
Capacity (English) 128 oz.
Shape Round Jug
Disposable Reusable
Product Type Glass Jug
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.