Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Qorpak™ Amber Glass Packer with PTFE Disc Lined Cap

Catalog No. 02993901
Change view
Click to view available options
Capacity (Metric):
30 mL
250 mL
500 mL
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
02-993-901 30 mL
02-993-904 500 mL
02-993-903 250 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 02-993-901 Supplier Qorpak™ Supplier No. GLC11874

missing translation for 'validMainframeMsg'

Provides additional protection for light-sensitive contents by blocking UV rays. Qorpak™ Amber Wide Mouth Packer Bottles, Vacuum and Ionized with Polypropylene PTFE Disc Lined Cap is useful for wide range of applications including pharmaceutical, chemical, and environmental.

  • Air inside the bottle is odor-free, tasteless, and does not react with product
  • Separate washing not required
  • Final finished product kept clean and dust-free
  • Contaminants such as loose dirt, carton lint, aerosols, and fine glass particles are removed by the vacuum and ionization process

Specifications

Capacity (Metric) 30 mL
Cleaning Procedure Vacuum and Ionized
Color Amber
Material Glass
Quantity 24/Cs
Sterility Non-sterile
Closure Color Black
Closure Included Yes
Graduated No
Mouth Wide
Height (Metric) 65 mm
Closure Liner PTFE
Closure Material PTFE
Closure Size 28-400 mm
Diameter (Metric) 37 mm
Closure Type Screw Cap
Autoclavable Autoclavable
Capacity (English) 1 oz.
Shape Round
Product Type Packer Bottle
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.