Learn More
Description
- Narrow mouth
- Pre-cleaned for visible particulates using deionised water
- With white polypropylene cap with PTFE faced foamed polyethylene liner
Specifications
Specifications
| Capacity (Metric) | 60 mL |
| Capacity (English) | 2.02 oz. |
| Cleaning Procedure | USP purified Water |
| Color | Amber |
| Material | Glass |
| Quantity | 24/PK. |
| Closure Color | White |
| Liner Material | PTFE |
| Closure Included | Yes |
| Mouth | Wide |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.