Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Custom Cleaned Amber Boston Round Bottles

Catalog No. 02912001 Shop All Fisherbrand Products
Change view
Click to view available options
Capacity (Metric):
125 mL
250 mL
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
02-912-001 125 mL
02-912-002 250 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 02-912-001

Ideal storage for solvents, chemicals and samples. Fisherbrand™ Custom Cleaned Amber Boston Round Bottles are manufactured from amber colored soda glass.

  • Narrow mouth
  • Pre-cleaned for visible particulates using deionised water
  • With white polypropylene cap with PTFE faced foamed polyethylene liner
TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 125 mL
Capacity (English) 4.22 oz.
Cleaning Procedure USP purified Water
Color Amber
Material Glass
Quantity 24/PK.
Closure Color White
Liner Material PTFE
Closure Included Yes
Mouth Wide
Shape Round
Product Type Boston Round Bottle
Closure Liner Polyethylene
Closure Material PTFE
Closure Size 22-400 mm
Closure Type Screw Cap
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.