Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Qorpak™ Amber Glass Wide Mouth Packer Bottle with PP Cap and PTFE Disc Attached

Catalog No. 02993900
Change view
Click to view available options
Capacity (English):
2 oz.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (English)
02-993-900 2 oz.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 02-993-900 Supplier Qorpak™ Supplier No. GLC11875
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Feature a wide opening for making them the ideal general purpose bottle for solids

  • Amber Glass Wide Mouth Packer Bottles feature a wide opening for making them the ideal general purpose bottle for solids
  • The amber color filters out ultraviolet wavelengths, making amber packers ideal for light sensitive solids
  • Amber packers are the classic vitamin bottles and are often used in pharmaceutical packaging
  • These packer bottles are also often used in chemical and environmental applications
  • Benefits of Qorpak™ V and I:
    • Is extremely cost-effective
    • Saves time! No need to waste valuable time rewashing bottles
    • Provides a clean final appearance. You will not find any dust particles floating in your samples
    • Seals cleanliness into each individual bottle. Since each container is individually cleaned, they will not collect dust, flies, and other debris while stored in your lab
    • Odor-free and tasteless. The air inside the bottle will not interfere with your product in any way

Specifications

Capacity (Metric) 60 mL
Cleaning Procedure Vacuum & Ionized
Color Amber
Description Amber Wide Mouth Packer with 33-400 Black PP Cap & PTFE Disc attached Vacuum & Ionized
Material Glass
No. per Case 24
Packaging Convenience
Sterility Non-sterile
Closure Color Black
Neck Finish 33-400
Closure Included Yes
Graduated No
Mouth Wide, Threaded
Height (Metric) 75 mm
Closure Liner PTFE
Closure Material Polypropylene
Closure Size 33-400 mm
Diameter (Metric) 44 mm
Closure Type Screw Cap
Autoclavable Autoclavable
Capacity (English) 2 oz.
Shape Round
Product Type Packer Bottle
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.