Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Amber HDPE Narrow-Mouth Bottles
GSA_VAGREENER_CHOICE

Catalog No. 0300746 Shop All Fisherbrand Products
Change view
Click to view available options
Capacity (Metric):
125 mL
250 mL
500 mL
1000 mL
Neck Finish:
24-400
28-400
38-430
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Neck Finish
03-007-46 125 mL 24-400
03-007-47 250 mL 24-400
03-007-48 500 mL 28-400
03-007-49 1000 mL 38-430
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 03-007-46
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Includes

Amber polypropylene screw caps

Protect light-sensitive materials during sampling, shipping or storage

  • Amber high-density polyethylene
  • Available in various capacities

Fisherbrand HDPE containers can be used for long-term storage, but direct UV exposure should be avoided.

Compliance

Meet U.S. Pharmacopoeia 661 (Containers, Light Transmission).

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

TRUSTED_SUSTAINABILITY

Specifications

Capacity 4.2 oz., 125 mL
Capacity (Metric) 125 mL
Color Amber
Material HDPE
Neck Finish 24-400
Closure Material Polypropylene
Closure Size 24-400 mm
Closure Type Screw Cap
Capacity (English) 4.2 oz.
Certifications/Compliance U.S. Pharmacopoeia 661
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.