Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Plas Labs™ Amber Multiple Cubicle Desiccator with Perforated Shelves
SDP

Catalog No. 11389174 Shop All Plas-Labs, Inc. Products
Change view
Click to view available options
Height (Metric):
127 cm
157.5 cm
167.6 cm
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Height (Metric)
11-389-174 127 cm
11-389-170 167.6 cm
11-389-172 157.5 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 11-389-174 Supplier Plas Labs™ Supplier No. 860/6CGA
Add to Cart
Add to Cart
Request a Quote

missing translation for 'validMainframeMsg'

For light sensitive materials

  • Unique Gasket Guard system prevents gaskets from taking set thus destroying their effectiveness
  • All shelves have perforated slots (grooves) for optimum gas saturation
  • Units are all stackable with non-slip grip tight feet
  • Standardization of construction means inter changeable shelving
  • All chambers with two or more cubicles havebuilt-in cubicle divider
  • Closed cellular PVC gasketing
  • Units are constructed of optically clear acrylic
  • Each cubicle has two nylon gas nipples 1/8 x 1/4 NPT hose barb fitting (90° elbows)
  • Slip-a-part hinges are standard
  • Sealing clamps are spring loaded for uniform tension
  • Built in hygrometer-(RH)
  • All units have acrylic door guards to prevent warping and possible contamination or loss of internal atmosphere

Specifications

Color Amber
For Use With (Application) Light sensitive materials
No. of Shelves 2 Perforated per Chamber
Width (English) 48 in.
Width (Metric) 121.9 cm
Height (English) 50 in.
Height (Metric) 127 cm
Depth (English) 24 in.
Depth (Metric) 61 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.