Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ Supelco™ Amber Screw Top Vial without Closure, 4 mL

Catalog No. 111011971 Shop All MilliporeSigma Supelco Products
Change view
Click to view available options
Color:
Amber
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
11-101-1971 Amber
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 11-101-1971 Supplier MilliporeSigma™ Supelco™ Supplier No. 854986
Add to Cart
Add to Cart

Thread Size: 13-425

TRUSTED_SUSTAINABILITY

Specifications

Diameter (Metric) Inner 8 mm
Color Amber
Diameter (Metric) Outer 14.75 mm
Material Glass
Volume (Metric) 4 mL
No. per Pack 100/Pk.
Closure Type Not Included
Marking Spot No
Height (Metric) 45 mm
Product Type Screw Thread Vial
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.