Learn More
Specifications
Specifications
| Capacity (Metric) | 240 mL |
| Color | Amber |
| Diameter (Metric) Inner | 22 mm (Septum) |
| For Use With (Application) | Storage of Light Sensitive Samples |
| Material | Glass |
| No. per Pack | 12/Pk. |
| Septa | PTFE/Silicone |
| Thickness (English) | 100 mil |
| Thread Size (Metric) | 24-400 |
| Closure Color | Black |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.