Learn More
Description
Amber glass storage bottles designed to protect sensitive samples from sunlight and prevent oxidation. Supplied as bottle only.
- Volume: 120 mL
- Dimensions (O.D. x H): 49 mm x 114 mm
- Closure Type: Screw top
- Thread: 22-400
- Material: Glass
- Packaging: 12 Ea.
Specifications
Specifications
| Capacity (Metric) | 120 mL |
| Color | Amber |
| For Use With (Application) | Storage of Light Sensitive Samples |
| Material | Glass |
| No. per Pack | 12/Pk. |
| Thread Size (Metric) | 22-400 |
| Closure Included | No |
| Graduated | No |
| Mouth | Threaded |
| Height (Metric) | 114 mm |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.