Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Primeline Industries Amber Thin-Wall Tubing
SCI_ED

Catalog No. S50638
Encompass
Encompass_Preferred
Change view
Click to view available options
Diameter (Metric) Inner:
4.8 mm
6.4 mm
7.9 mm
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Inner
S50638 7.9 mm
S50636 4.8 mm
S50637 6.4 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. S50638 Supplier Primeline Industries Supplier No. 038RA
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Noncontaminating; free of sulfur and talc.

High-quality seamless tubing produced by dipping mandrel into natural latex.

  • Thickness: 1.6mm (0.06 in.)
  • Soft, pliable and non-tacky
  • Withstands autoclaving
  • Length: 50 ft. (15.2m)

Specifications

Diameter (Metric) Inner 7.9 mm
Thickness (English) 0.0625 in.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.