Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

FISHERBRAND™ Amber Wide Mouth Packer Glass Bottles without Caps
SDP

Catalog No. FB02911938 Shop All Fisherbrand Products
Change view
Click to view available options
Capacity (Metric):
120 mL
250 mL
500 mL
950 mL
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
FB02911938 250 mL
FB02911937 950 mL
FB02911888 120 mL
FB02911934 500 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. FB02911938
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Amber Wide Mouth Packer Glass Bottles without Caps are made from USP Type III soda-lime glass, ideal for storage of light-sensitive samples or dry powders. The wide mouth design ensures easy removal of contents.

  • Amber, USP Type III soda-lime glass construction
  • Wide mouth opening for easy filling and removal of contents
  • Ideal for storage of light-sensitive samples or dry powders
  • Sold without caps, allowing flexibility in closure selection
  • Suitable for chemical and environmental applications
TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 250 mL
Color Amber
Diameter (Metric) Outer Neck 41 mm
Diameter (Metric) Inner Neck 32 mm
Material Glass (Type 3)
Quantity 84
Sterility Non-sterile
Neck Finish 45-400
Closure Included No
Graduated No
Mouth Wide
Height (Metric) 119 mm
Closure Size 45-400 mm
Diameter (Metric) 65 mm
Autoclavable Not Autoclavable
Capacity (English) 8 oz.
Shape Round
Product Type Wide Mouth Packer Bottle
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.