Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Amber Wide Mouth Straight Sided Glass Jars without Caps
GREENER_CHOICESDP

Catalog No. FB02912298 Shop All Fisherbrand Products
Change view
Click to view available options
Capacity (Metric):
120 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
FB02912298 120 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. FB02912298
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Amber Wide Mouth Straight Sided Glass Jars without Caps are made from USP Type III soda-lime glass. Wide mouth design is great for large solid samples and allows complete removal of contents. Ideal for soil sampling and environmental applications.

  • Amber USP Type III soda-lime glass provides UV light protection for light-sensitive materials
  • Wide mouth design is great for large solid samples and allows for complete removal of contents
  • Straight sided walls designed without shoulders for maximum storage capacity
  • Ideal for soil sampling and environmental applications
  • Available without caps
TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 120 mL
Color Amber
Diameter (Metric) Outer Neck 54 mm
Diameter (Metric) Inner Neck 40 mm
For Use With (Application) Soil Sampling and Environmental Applications
Material Glass
Quantity 24
Sterility Non-sterile
Closure Color N/A
Neck Finish 58-400
Closure Included No
Graduated No
Mouth Wide
Height (Metric) 69 mm
Closure Size 58 to 400 mm
Diameter (Metric) 60 mm
Autoclavable Not Autoclavable
Capacity (English) 4 oz.
Shape Round
Certifications/Compliance USP Type III Soda Lime Glass Wide Mouth Design is Great for Large Solid Samples and Allow for Complete Removal of Contents
Disposable Reusable
Product Type Straight-sided Jar
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.