Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

GFS Chemicals Amco Clear™ Individual Primary Turbidity Standards
SDP

Catalog No. 154267
Encompass_Preferred
Change view
Click to view available options
Turbidity:
0.1 NTU
0.2 NTU
0.5 NTU
1 NTU
10 NTU
20 NTU
40 NTU
5 NTU
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Turbidity
15-426-7 40 NTU
15-426-6 20 NTU
15-426-1 0.2 NTU
15-426-4 5 NTU
15-426-64 0.1 NTU
15-426-2 0.5 NTU
15-426-5 10 NTU
15-426-3 1 NTU
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Catalog No. 15-426-7 Supplier GFS Chemicals Supplier No. 85075
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Highly accurate, stable and reproducible standards for calibrating turbidimeters and nephelometers.

Primary turbidity standards for use in 90° nephelometers such as the Hach™ 2100A, HF Micro 100, GLI On-line instruments, Hanna Instruments™, HF DRT 100, and Monitek™ Model 21.

  • Ready to use — no mixing or dilution required
  • Consist of polymer microspheres suspended in a pure, aqueous medium
  • Uniform in particle size distribution to ensure consistent light scattering and precise enough to permit calibration down to and including 0 NTU
  • Nontoxic and won't settle out of suspension
  • Guaranteed accuracy within 1%
  • Designed for 90° white light turbidimeters (EPA 180.1 design)
  • Guaranteed one-year shelf life

Order Info

In 1L bottles (additional volumes, values and kits are available; contact your Fisher Scientific Customer Service Representative).

Compliance

The only alternative to formazin formally approved as a primary standard by the U.S. EPA.

1For Hach ratio only.

Specifications

Type Turbidity Standard
For Use With (Equipment) 90° Turbidimeters
Accuracy 1%
Turbidity 40 NTU
Certifications/Compliance EPA
Volume (English) 33.81 oz.
Volume (Metric) 1 L
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.