Learn More
Description
Includes
Wall-mount bracket, hose and horn.
- Clean, noncontaminating, odorless
- Safe for use on clothing, equipment, valuable documents or food
- Lightweight aluminum cylinder
- All-metal valve construction
- Barcoded and bilingual labels
- Model 19-806-120 for use in MRI facilities
5 lb. CO2 Extinguisher
- Capacity: 5 lb. (2.3kg)
- Shipping weight: 14 lb. (6.3kg)
- Dimensions: 5.25D x 8.25W x 17.75 in.H (13.3 x 20.9 x 45.1cm)
10 lb. CO2 Extinguisher
- Capacity: 10 lb. (4.5kg)
- Shipping weight: 28.75 lb. (12.8kg)
15 lb. CO2 Extinguisher
- Capacity: 15 lb. (6.8kg)
- Shipping weight: 37.75 lb. (12.8kg)
Certifications
UL listed. FM approved. USCG approved with bracket listed on UL label.
Specifications
Specifications
| Product Type | Fire Extinguisher |
| Material | Aluminum |
| Dimensions (L x W x H) | 7 x 12 x 30 in. (17.7 x 30.48 x 76.2 cm) |
| Discharge Time | 12.5 sec. |
| Height (English) | 30 in. |
| Height (Metric) | 76.2 cm |
| Includes | Wall mount bracket, hose and horn |
| Length (English) | 7 in. |
| Length (Metric) | 17.7 cm |
| Model | 331 |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.