Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Amerex™ Heavy-Duty Brackets for Fire Extinguishers

Catalog No. 19806019 Shop All Amerex Corporation Products
Encompass
Change view
Click to view available options
Color:
Black
Red
Diameter (Metric):
10.7 cm
17.7 cm
20.3 cm
For Use With (Equipment):
20 lb. fire extinguisher
30 lb. fire extinguisher
5 lb. fire extinguisher
Model:
807
811
864
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Diameter (Metric) For Use With (Equipment) Model
19-806-019 Red 17.7 cm 30 lb. fire extinguisher 864
18-999-2577 Black 10.7 cm 5 lb. fire extinguisher 807
19-029047 Black 20.3 cm 20 lb. fire extinguisher 811
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 19-806-019 Supplier Amerex™ Supplier No. 07510
Only null left
Add to Cart
Add to Cart

For use with a variety of Amerex fire extinguishers

  • Made of steel with a primed and powder-coated paint finish
  • Red brackets are galvanized
  • Designed to provide years of use

Compliance

Meet UL salt spray requirement (240 hr. @ 20% salt solution - ASTM B117)

Specifications

Product Type Heavy-duty Rubber Strap Bracket
Color Red
Material Steel
Diameter (Metric) 17.7 cm
For Use With (Equipment) 30 lb. fire extinguisher
Model 864
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.