Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Amerex™ Heavy-Duty Brackets for Fire Extinguishers

Catalog No. 19029047 Shop All Amerex Corporation Products
Encompass
Click to view available options
Color:
Black
Red
Diameter (Metric):
10.7 cm
17.7 cm
20.3 cm
For Use With (Equipment):
20 lb. fire extinguisher
30 lb. fire extinguisher
5 lb. fire extinguisher
Model:
807
811
864

Catalog No. 19-029047

Supplier: Amerex™ 12934

Only null left
Add to Cart
Add to Cart

For use with a variety of Amerex fire extinguishers

  • Made of steel with a primed and powder-coated paint finish
  • Red brackets are galvanized
  • Designed to provide years of use

Compliance

Meet UL salt spray requirement (240 hr. @ 20% salt solution - ASTM B117)

Specifications

Product Type Heavy-duty Metal Strap Bracket
Color Black
Material Steel
Diameter (Metric) 20.3 cm
For Use With (Equipment) 20 lb. fire extinguisher
Model 811
Product Content Correction

The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.