Learn More
Amerex™ Purple K Dry Chemical Fire Extinguishers
Fire-fighting agent for the oil, gas, chemical and utilities industries
Supplier: Amerex™ 11215
Description
- Contain specially fluidized and siliconized potassium bicarbonate dry chemical
- Particularly effective on Class B flammable liquids and pressurized gases
- Barcoded and bilingual labels
- Wall-mount drawn steel cylinders and chrome-plated brass valve construction
- Temperature ranges from -65° to 120°F
Certifications
FM approved. UL rated. USCG approved (with bracket)
Warranty and Services
6 years
Specifications
| Fire Extinguisher | |
| 20 lb. | |
| 7 x 10.25 x 24 in. (17.7 x 26 x 60.9 cm) | |
| 24 in. | |
| 7 in. | |
| A413 | |
| Purple K | |
| -53.8°C to +48.8°C | |
| 10.25 in. |
| Steel, Anodized Aluminum | |
| 9.07 kg | |
| 28 sec. | |
| 60.9 cm | |
| 17.7 cm | |
| 15 to 21 ft. | |
| -65° to +120°F | |
| 120B:C | |
| 26 cm |
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.