Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Contec™ Twill Jean Wipes
BIOPHARMAGREENER_CHOICE

Catalog No. 19168581 Shop All Contec Inc. Products
Change view
Click to view available options
Dimensions (L x W):
9 x 9 in. (22.86 x 22.86 cm)
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
19-168-581 9 x 9 in. (22.86 x 22.86 cm)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 19-168-581 Supplier Contec™ Supplier No. TJ99
Add to Cart
Add to Cart
This item is not returnable. View return policy

Contec™ Twill Jean Wipes feature high absorbency and thermal stability, making them ideal for high temperature applications.

  • 100% cotton fabric
  • Woven in a 2 x 1 twill construction
  • Strong and absorbent
  • Suitable for high temperature applications
  • Available irradiated
  • Durable fabric for tough tasks
  • Bias cut edges to reduce unraveling
  • Sorbent wipe for surface cleaning or spill pick up

Specifications

Product Type Wipe
Length (English) 9 in.
Length (Metric) 22.86 cm
Width (English) 9 in.
Width (Metric) 22.86 cm
Material Cotton
Description Flat stacked
Dimensions (L x W) 9 x 9 in. (22.86 x 22.86 cm)
Packaging Quantity 300/Bag, 12 Bags/Cs.
Sterility Non-sterile
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.