Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

American Lock™ Safety Lockout Padlocks

Catalog No. 189991353E
Encompass
Encompass_Preferred
Change view
Click to view available options
Color:
Gold
Green
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
18-999-1353E Green
18-999-1353D Gold
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 18-999-1353E Supplier American Lock™ Supplier No. A1106GRN
Only null left
Add to Cart
Add to Cart

Color-coded, solid-body aluminum padlocks

  • Anodized finish for durability
  • Corrosion and spark resistant with case-hardened chrome shackles, cover plates, and double-ball locking mechanisms
  • Five-pin cylinder
  • Each keyed differently

Order Info

Padlock is 1 1/2W x 3/4 in. thick (3.8 x 1.9cm); shackle is 1 1/2L x 1/4 in. dia. (3.8 x 0.6cm). For information about dot matrix engraving, contact your Fisher Safety Representative 1-800-772-6733.

Specifications

Product Type Safety Lockout Padlock
Color Green
Material Aluminum
Diameter (English) Shackle 0.25 in.
Diameter (Metric) Shackle 0.6 cm
Finish Anodized
Length (English) 1.5 in.
Length (Metric) 3.8 cm
Material (Shackle) Boron
No. of Pins 5
Shape Rectangular
Thickness 0.75 in.
Width (English) 1.5 in.
Width (Metric) 3.8 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.