Learn More
American Safety Razors Personna™ Pal™ Single Edge Blade

Description
- Made of 0.009 in. carbon steel
- Three-facet edge profile makes it precise and sharpest
- Back is aluminum made
Specifications
Specifications
| Blade Material | Carbon Steel |
| Product Type | Razor Blade |
| Length (English) | 1.5 in. |
| Length (Metric) | 3.81 cm |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.