Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

American Scientific Heat Packs
SDPSCI_ED

Catalog No. S13164
Change view
Click to view available options
Product Type:
Heat Pack (10.1 x 10.1cm (4 x 4 in.))
Heat Pack (20.3 x 20.3cm (8 x 8 in.))
Catalog No. Product Type
S13164 Heat Pack (20.3 x 20.3cm (8 x 8 in.))
S13163 Heat Pack (10.1 x 10.1cm (4 x 4 in.))
2 options

Catalog No. S13164

Supplier: American Scientific 322703

Reusable and portable pack to produce instant heat.

  • Contains super saturated solution of water and sodium acetate
  • Chain reaction created by snapping metal disc crystallize solution which gives off heat
  • Recharged back to liquid state from crystallized state by boiling in water for 10-15 minutes
  • Includes teacherapostrophes guide
  • Available in two sizes: 4 x 4 in. and 8 x 8 in.

Specifications

Product Type Heat Pack (20.3 x 20.3cm (8 x 8 in.))
Includes Teacher's guide
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.