Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ Amicon™ Stirred Cell Seal Kits

Catalog No. UFSC050SL Shop All MilliporeSigma Products
Change view
Click to view available options
Volume (Metric):
50 mL
200 mL
400 mL
Diameter (Metric) Filter:
44.5 mm (filter)
63.5 mm (filter)
76 mm (filter)
Filtration Area:
13.4 cm2
28.7 cm2
41.8 cm2
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Diameter (Metric) Filter Filtration Area
UFSC050SL 50 mL 44.5 mm (filter) 13.4 cm2
UFSC200SL 200 mL 63.5 mm (filter) 28.7 cm2
UFSC400SL 400 mL 76 mm (filter) 41.8 cm2
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. UFSC050SL Supplier MilliporeSigma™ Supplier No. UFSC050SL
Add to Cart
Add to Cart

Use with solutions up to 10% macrosolute concentration. Amicon™ Stirred Cell Seal Kit includes 3 silicone gaskets and O-rings. The Amicon stirred cell model provides high flow rates and is capable of rapid concentration or salt removal / concentration in the same unit.

Amicon™ Stirred Cell Seal Kit (3 each o-ring and gasket)
TRUSTED_SUSTAINABILITY

Specifications

Autoclavable Autoclavable
Material Silicone
Filtration Area 13.4 cm2
For Use With (Application) Protein desalting, purification and concentration
Includes Amicon™ Stirred Cell 50 mL Seal Kit (3 Ea. o-ring and gasket)
Quantity 3 Ea. gaskets and O-rings
Type Ultrafiltration Equipment
Volume (Metric) 50 mL
Height (Metric) 11.7 cm
Diameter (Metric) 44.5 mm filter
Diameter (Metric) Filter 44.5 mm (filter)
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.