Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

CHEMetrics™ by AquaPhoenix Ammonia Comparator, Use with K-1510, K-1520D, K-1520A, K-1520B, and K-1520C Test Kits
SDP

Catalog No. 13299556
Change view
Click to view available options
Range:
1 to 10, 5 to 50, 25 to 250, 125 to 1,250, and 1,000 to 10,000 ppm as NH3-N
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Range
13-299-556 1 to 10, 5 to 50, 25 to 250, 125 to 1,250, and 1,000 to 10,000 ppm as NH3-N
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 13-299-556 Supplier CHEMetrics™ by AquaPhoenix Supplier No. C1510
Add to Cart
Add to Cart

Ammonia comparator designed for comparison against color formed during the reaction. Supports visual analysis with compatible ammonia test kits.

  • The C-1510 Flat Ammonia Comparator (Nesslerization) is a component of the K-1510, K-1520D, K-1520A, K-1520B, and K-1520C test kits.
  • It is designed to be compared against the color formed in R-1501 Ammonia CHEMets™ Refill (Nesslerization) ampoules. This test is ideal for drinking water, clean surface water, nitrified wastewater effluent, and seawater/saltwater applications.

Specifications

pH Range 7
Volume (Metric) 0.5 mL
For Use With (Equipment) K-1510, K-1520A, K-1520B, K-1520C or K-1520D
Range 1 to 10, 5 to 50, 25 to 250, 125 to 1,250, and 1,000 to 10,000 ppm as NH3-N
Type Ammonia Comparator
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.