Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Ammonia (IIAR) Component Pipe Marker - Pressure Sensitive Vinyl, ACCUMULATOR-LOW

Catalog No. 19110537 Shop All Brady Corporation Products
Change view
Click to view available options
Width (Metric):
609.6 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Width (Metric)
19-110-537 609.6 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-110-537 Supplier Brady™ Supplier No. 90340
  • $13.25
    $10.65 / Each of 1

    Save $2.60

    20% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Use IIAR Component Markers to label components of an ammonia refrigeration system with the name of the equipment and designated pressure level.

  • Component name is printed on a safety yellow background
  • High gloss, durable, flexible vinyl with a permanent cold temperature pressure sensitive acrylic adhesive
  • Good chemical, oil and water resistance
  • Average outdoor durability 8-10 years

Specifications

Autoclavable Not Autoclavable
Certifications/Compliance ANSI A13.1-2007
Description Pipe Marker
Adhesive Type Permanent Acrylic
Color Black/Green on Yellow
Material Vinyl
Product Type Pipe Marker
Includes (1) Pipemarker
Labels per Sheet 1
Languages English
No. per Pack 4 Labels/Card
Quantity 1 Card
Shape Round
Size (English) 24 x 4 in.
Thickness (Metric) 0.01 in.
Dimensions (L x W) 4 x 24 in.
Width (English) 24 in.
Width (Metric) 609.6 mm
Height (English) 4 in.
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.