Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Ammonia (IIAR) Pipe Markers, Legend: CD/LIQ/Ammonia/HIGH

Catalog No. 19110509 Shop All Brady Corporation Products
Change view
Click to view available options
Material:
PVF Over-laminated Polyester (B-689)
Polyester Over-laminate (B-681), Fiberglass Plastic Carrier (B-883)
Diameter (English):
0.75 to 2.5 in.
2 to 8 in.
8 in.
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material Diameter (English)
19-110-509 Polyester Over-laminate (B-681), Fiberglass Plastic Carrier (B-883) 8 in.
19-110-454 PVF Over-laminated Polyester (B-689) 0.75 to 2.5 in.
19-110-474 PVF Over-laminated Polyester (B-689) 2 to 8 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 19-110-509 Supplier Brady™ Supplier No. 59920
  • $95.00
    $41.65 / Each of 1

    Save $53.35

    56% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

For use in labeling ammonia piping and its contents. Brady Ammonia (IIAR) Pipe Markers help create a safer, more efficient work environment.

  • Meets IIAR Standard and is recommended for use in labeling ammonia piping and its contents
  • Made of B-689 high performance wrap-around PVF over-laminated polyester and B-681/B-883 polyester over-laminate on fiberglass plastic carrier

Specifications

Description Style HPHV
Adhesive Type Non-adhesive
Color Black, White, Orange, Green, Yellow
Format Label
Material Polyester Over-laminate (B-681), Fiberglass Plastic Carrier (B-883)
Product Type Ammonia (IIAR) Pipe Marker
Sterility Non-sterile
Display Text IIAR Abbreviation: CD; Physical State: LIQ; Pressure Level: HIGH; Legend: Ammonia
For Use With (Application) Pipe and valve marking
Size (English) 24 x 4 in. (W x H)
Size (Metric) 609.6 x 101.6 mm (W x H)
Width (English) 24 in.
Height (English) Character 3.5 in.
Height (Metric) Character 88.9 mm
Diameter (English) 8 in.
Diameter (Metric) 203.2 mm
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.